TRUSCO M3 type Medium-Duty Boltless Shelving 3-Stage 1200x571 (Rak Besi / Rak Gudang)

Kondisi Barang:
Sebelum PPN:
Rp4.499.900 - Rp4.699.900
Spesifikasi
Frontage (mm)1200
Depth (mm)571
Effective frontage (mm)1140
ColorNeo Gray
Number of Shelves3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Can not be used with only the connected type.It cannot be used only with the connected type.
Feature
With a boltless structure that does not use any bolts, disassembly and assembly work is easy, and the work time can be greatly reduced.

The shelves can be changed at a pitch of 25 mm, and can be freely adjusted and changed.

If the height and depth are the same, you can add more. In addition, cost can be reduced by using it as a support.

It has an excellent cross-sectional structure and uses C-shaped columns that are resistant to loads and twists from the side.

By using a resin base, it will not damage the floor.

Ulasan Produk

Tidak ada ulasan