HHH J Hook (Steel)

Sebelum PPN:
Rp569.900
Spesifikasi
MaterialSpecial steel
Width (mm)80
Basic Working Load (t)1
Mountable Wire Diameter (mm)up to 10
Working Load (t)1
Pin Diameter (mm)7
Overall Length (mm)176

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please use within the working load.
Feature
The shape of the hook is easy to hook.

It can be attached directly to a chain or sling wire.
Use
For lifting objects that are difficult to catch with conventional hooks such as drilling drums.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait