Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Set Content : TR9, TR10, TR15, TR20, TR25, TR27, TR30, TR40 (Torx tamper-proof)
Warning
To ensure safe use of the tool, be sure to wear protective goggles when working.Do not work with a pipe or a box wrench.
Feature
The grip is made of special reinforced plastic (FRP), which is more than 40% stronger than steel.Proguard (TM) processing is 5 times more corrosion resistant than normal black dyeing.
The hardness is HRC57-61 (blade part).
Since the grip body rotates 180 °, you can work near obstacles without removing the wrench from the screw.
Use
Compatible with Torx type screws for electronic communication equipment. Aerospace-related: Tweaking screws are used in all aerospace equipment such as rockets and jets. Only technicians with specialized knowledge can maintain it. Protect the lives of pilots and passengers. Automobile manufacturing: Due to the structure of passenger cars and trucks, tamper-proof screws are used. Anti-tamper screws are used in safety devices such as seat belts and airbags, and in areas such as engines and transmissions that should not be tampered with by anyone other than a mechanic. University: Tweaking screws are used in equipment on the university campus. Anti-tamper screws are used to prevent theft, damage, and private use of electronic devices, equipment, and desks. Since the campus is a place where an unspecified number of people come and go, it is often the target of theft, so such measures are generally taken. Rehabilitation facilities: Tweaking screws are used on tufts and fixtures to prevent detainees from destroying or jailbreaking the facility. Such measures are taken because ordinary hexagonal screws may be removed. Hospitals, medical facilities: Used for the safe use of medical equipment. Since it is life-threatening and the medical device itself is an expensive precision device, tamper-setting screws are used to prevent accidental operation by anyone other than a professional technician. Military: Tweaking screws are used in all services. Tweaking screws are used at military bases in the Army, Navy, and Air Force to prevent loss, damage, and external sabotage of equipment and fixtures. 公共の空間、交通機関:市区町村の地方自治体では、公共のモノを守るためにいじり止めネジを採用しています。 不特定多数の人が行き交う場所である故に、いたずらや破損などの被害にあう可能性が高いため、通常のレンチでは外すことができないようにいじり止めネジが採用されています。電車、バス、旅客機など公共交通機関において、いじり止めネジが使用されています。乗客が勝手に備品をいじらないように使用されています。 RV、船舶:RVや船舶は一般的な乗用車とは異なる点が多くあるため、専門の整備士のみが整備できるように、主に燃料系統と電気系統にいじり止めネジが使用されています。 小売店:小売店は窃盗の格好の対象であるため、高価な商品を万引きの被害から守るためにショーウィンドウやディスプレイにいじり止めネジが使用されています。Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/fwP105589572-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
