SI Geared Dual Action Polisher

Sebelum PPN:
Rp13.999.900
Spesifikasi
SpecificationsVertical Shape type, Gear Action type
Hose Mounting Port1/4 NPT
ExhaustRear
Overall Height (mm)107
Pad Size (mm)140
Buff Size (mm)165
Orbit Diamond (mm)4.4
Overall Length (mm)247
Air Consumption (m³/minute)0.58
No Load Rotation Speed (rpm)1200
Working Air Pressure Range (MPa)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
165Φ wool buff (1145-101) x 1

165Φ urethane buff (1145-102) x 1

1/4 plug
Feature
A gear action type with high abrasiveness and less residual polish.

Built-in air regulator.
Use
Compound polishing work on painted surfaces.

Ulasan Produk

Tidak ada ulasan