Sebelum PPN:
Rp6.599.900
Spesifikasi
Hose Mounting Port1/4 NPT
ExhaustRear
Paper UsedMagic sheet type
Amplitude Angle (°)2.8
Corner Pad/Paper Size (mm)75x70
Flat Pad/Paper Size (mm)40x35
Clearance Pad/Paper Size (mm)35x14
Swing Angle (degree)2.8
Overall Length (mm)212
Air Consumption (m³/minute)0.41
Frequency (times/minute)22000
Working Air Pressure Range (MPa)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corner pad x 1

Flat pad x 1

Clearance pad x 1

1/4 plug
Feature
Fine parts can be polished with a swinging action with fine amplitude.

Depending on the application, three types of pads, a corner pad, a flat pad, and a gap pad, are included as standard.

Use commercially available magic type paper by cutting it according to the pad.
Use
Polishing narrow grooves and corners for woodworking.

For polishing small parts.

Ulasan Produk

Tidak ada ulasan