Panduit Extra-Heavy Cable Tie Mounts

Rating:
100% of 100
(1)
Sebelum PPN:
Rp2.599.900
Spesifikasi
MaterialWeather resistant nylon 66
Length (mm)41.1
Operating Temperature Range (Degree Celcius)-60 to 85
ApplicationIndoor and Outdoor
Vertical (mm)41.1
Horizontal (mm)18.3
Cable Ties Used (mm)3.6 to 12.7
Height (mm)15.5
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since it is fixed with screws, the bundled wire can be firmly fixed.

It has excellent UV resistance and is suitable for outdoor use.
Use
Fixing the cable tie.

Ulasan Produk

Halaman Terkait