Tajima Cutter Blades (Isi Cutter)

Rating:
20% of 100
(1)
Sebelum PPN:
Rp109.900
Spesifikasi
SpecificationsYonggogo Pitch Display, With Strap, With Belt Clip
Quantity in Pack (sheets)5
Tape Width (mm)19
Tape Length (m)5.5
Blade Length (mm)9
Scale specificationsScale equivalent scale
Overall Length (mm)150
Compatible BodyLC-701YB
Blade MaterialAlloy tool steel (SKS-7)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please handle with care as it is a knife.

Please dispose of the bent blade after use properly.
Feature
A spare blade for plastic cutters.
Use
Cutter for cutting plastic plates Cutter blade for cutting plastic

Ulasan Produk