goot Cable Stripper (Alat Kupas Kabel)

Sebelum PPN:
Rp359.900 - Rp569.900
Spesifikasi
Overall Length (mm)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The coating can be cut easily and accurately.

The length of the blade can be adjusted according to the thickness of the coating.

It has a built-in spare cutting edge.

It is a safety design with the blade not exposed on the surface.

The cutting edge automatically rotates in the cutting direction.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait