SI Air Belt Sander

Sebelum PPN:
Rp9.199.900
Spesifikasi
Hose Mounting Port1/4 NPT
ExhaustRear
Belt Dimensions (mm)10/12x330
Pulley Width (mm)8
Overall Length (mm)275
Air Consumption (m³/minute)0.56
Belt Speed (m/minute)1100
No Load Rotation Speed (rpm)15000
Working Air Pressure Range (MPa)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1/4 plug

Air regulator

12mm width belt paper x 4
Feature
Comes with a belt replacement one-touch mechanism.

The resin body keeps it cool and easy to grip.

The angle of the arm is adjustable.

Comes with an air regulator that can adjust the rotation speed.

You can fine-tune the rotation speed by pulling the lever.
Use
For metal processing and polishing work.

Ulasan Produk

Tidak ada ulasan