Hanna Instruments Waterproof Portable pH/Temperature Meter

Sebelum PPN:
Rp21.999.900
Spesifikasi
Accuracy (mV)+/-1 (pH-mV)
Automatic Shut-offUser selectable: after 8 min, 60 min or disabled
Battery Type/Life1.5V (3) AAA / approximately 1400 hours of continuous use
Dimensions (mm)154x63x30 (6.1x2.5x1.2\")
IP ProtectionIP67
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 100%
Range (mV)+/-825 (pH‐mV)
Resolution (mV)1 (pH‐mV)
Temperature Accuracy (°C)+/-0.5 (up to 60); +/-1.0 (outside) / +/-1 degree F (up to 140 degree F); +/-2.0 degree F (outside)
Temperature Range (°C)-5.0 to 80.0 / 23.0 to 176.0 degree F
Temperature Resolution (°C)0.1 / 0.1 degree F
pH Accuracy+/-0.02; +/-0.1
pH CAL Check (electrode diagnostics)Probe condition indicator
pH CalibrationAutomatic, at one or two points with two sets of standard buffers (pH 4.01 / 7.01 / 10.01 or pH 4.01 / 6.86 / 9.18)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI991001 is a compact, waterproof, portable pH/temperature meter that is supplied complete including a rugged carrying case and a unique titanium body pH electrode that has a built-in temperature sensor. The meter features a large, dual level LCD display for easy viewing of the pH, temperature, and status indicators. The operation of the meter is simplified to two buttons. The HI991001 has an exceptional long battery life of 1400 hours of continuous use.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait