Hanna Instruments Waterproof Portable EC/TDS/Resistivity/Salinity Meter

Sebelum PPN:
Rp42.999.900
Spesifikasi
Automatic Shut-offUser selectable: 5, 10, 30, 60 min or can be disabled
ConnectivityOpto-isolated USB with optional HI 92000 software and micro USB cable
Dimensions (mm)185x93x35.2 (7.3x3.6x1.4\")
EC Resolution (μS/cm)0.001; 0.01; 0.1; 0.001; 0.01; 0.1
EC to TDS Conversion Factor0.40 to 1
EC/TDS Multi-range Measurement Modesautorange, autoend, lock and fixed range
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH 100% (IP67)
Logging Memoryup to 10
Reference Temperature (°C)15, 20 and 25
Salinity (PSU) Accuracy+/-1% of reading
Salinity (PSU) Range0.00 to 42.00 (PSU)
Salinity (PSU) Resolution0.01 PSU
Salinity Accuracy (ppt)+/-1% of reading
Salinity Range0.00 to 80.00 (ppt)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI98192 is a rugged, portable EC/TDS/Resistivity/Salinity meter with the performance and features of a benchtop. This professional, waterproof meter complies with IP67 standards. The HI98192 is supplied complete with all accessories to perform an EC/TDS/ Resistivity/Salinity measurement packaged into a durable carrying case.

Ulasan Produk

Tidak ada ulasan