Hanna Instruments Turbidity (ISO) Portable Meter

Sebelum PPN:
Rp65.999.900
Spesifikasi
Automatic Shut-offAuto-off after 15 minutes of non-use
Battery Type/Life4 (1.5V) AA batteries
ConnectivityUSB or RS232
Dimensions (mm)224x87x77 (8.8x3.4x3.0\")
Display60x90mm LCD with backlight
Environment Temperature (°C)0 to 50 (32 to 122 degree F), RH max 95% non-condensing
Logging Memory200 records
Ordering InformationHI98713 is supplied with sample cuvettes and caps (5), HI98713-11 calibration cuvettes, silicone oil, cuvette wiping cloth, batteries, AC adapter, instructions, and rugged carrying case.
Power Supply (V)4 (1.5V) AA batteries / AC adapter
Turbidity Accuracy+/-2% of reading plus 0.1 FNU
Turbidity Range0.00 to 9.99; 10.0 to 99.9; 100 to 1000 NTU
Turbidity Repeatability+/-1% of reading or 0.01 FNU, whichever is greater
Turbidity Resolution0.01; 0.1; 1 FNU
Turbidity Stray Light< 0.1 FNU
Weight (g)512 (18 oz.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI98713 is a high accuracy portable turbidity meter. The meter is supplied complete with AMCO-AEPA-1 primary turbidity standards used for calibration and performance verification. The HI98713 meets and exceeds the requirements of the ISO 7027 Method for turbidimetric measurements.

Ulasan Produk

Tidak ada ulasan