Hanna Instruments Surface K-Type Thermocouple Probe with Handle (Pendeteksi Suhu)

Sebelum PPN:
Rp5.999.900
Spesifikasi
ApplicationFurnaces, Hot Solids, Molds
Cable Length (m)1 (3.3')
Probe Dimensions (mm)L 200 (7.9\"); D 16 (0.6\")
Probe MaterialStainless Steel
Response Time (90% of final value)8 seconds
Maximum Temperature (°C)650 (1200 degree F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI766B is a surface K-type thermocouple probe with a handle designed for use with a thermocouple thermometer. A cable extends 1 m (3.3') from the handle to the thermocouple connector with the meter. The flat, 16 mm diameter surface of the probe allows users to obtain highly accurate temperature readings of furnaces, molds, and other high-temperature solid surfaces.

Ulasan Produk

Tidak ada ulasan