Hanna Instruments Spare Galvanic DO Sensor

Sebelum PPN:
Rp10.999.900
Spesifikasi
Body Length/Overall Length (mm)99
Body Materialwhite top ABS
DescriptionDo Sensor
Junction Type/Flow Ratemembrane HDPE
Outer Diameter (mm)17
Temperature Operating Range (°C)-5 to 55 degree C
Tip / ShapeCat/an: Ag/Zn

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI7698194-2 is a replaceable galvanic dissolved oxygen membrane sensor for use with Hanna's family of mulitparameter portable meters and probes. The sensor body is constructed of durable ABS material and contains an easily replaceable membrane cap design. The membranes are constructed of HDPE and each cap screws onto the sensor with the twist of a finger. The HI7698194-2 sensor contains a silver cathode and zinc anode. The sensor module is color coded for easy installation and integration with the probe.
for HI769819X Probe

Ulasan Produk

Tidak ada ulasan