Hanna Instruments Spare EC Sensor

Sebelum PPN:
Rp11.999.900
Spesifikasi
Body Length/Overall Length (mm)111
Body MaterialABS/Epoxy
DescriptionEc Sensor
Measurement Range0.0 to 200.0 mS/cm; 0.0 to 400 mS/cm (absolute)
Ordering InformationHI7698194-3 EC/TDS/Salinity probe and quality testing certificate.
Outer Diameter (mm)17
Temperature Operating Range (°C)-5 to 55 degree C
Tip / Shapestainless steel electrodes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI7698194-3 is a replaceable 4-ring electrode conductivity sensor for use with Hanna's family of multiparameter portable meters and probes. The sensor body is constructed of durable ABS material and contains AISI 316 stainless steel electrodes that are not subject to polarization or surface coating effects. Each module is color coded for easy installation and integration with the probe.
for HI769819X Probe

Ulasan Produk

Tidak ada ulasan