Hanna Instruments Silica Low-Range Checker

Sebelum PPN:
Rp3.199.900
Spesifikasi
Automatic Shut-offAfter ten minutes of non-use
Battery Type/Life(1) 1.5V AAA
Dimensions (mm)81.5x61x37.5 (3.2\"x2.4\"x1.5\")
Ordering InformationHI705 Checker is supplied with (2) cuvettes with caps, silica LR reagent starter kit for 12 tests (1 bottle of reagent A, 12 packets of reagent B, and 12 packets of reagent C), battery, and instructions.
Photometer/Colorimeter Light DetectorSilicon photocell
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95% non-condensing
Photometer/Colorimeter Light Source (nm)LED @ 610
Silica Accuracy (ppm)+/-0.03 +/-5% of reading
Silica MethodAdaptation of the ASTM D859, heteropoly blue method
Silica Range (ppm)0 to 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hanna Silica Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine absorbance and ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Silica Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.

Ulasan Produk

Tidak ada ulasan