Hanna Instruments Refillable pH Electrode

Sebelum PPN:
Rp10.999.900 - Rp15.999.900
Spesifikasi
AmplifierNo
Body MaterialGlass
Cable (m)coaxial; 1 (3.3')
Connector TypeBNC
Matching PinNo
Measurement RangepH: 0 to 14
Outer Diameter (mm)12
Tip / Shape (mm)Spheric (dia: 9.5)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI1135B is a glass body, refillable, double junction pH electrode with a BNC connector. This electrode has a double ceramic junction in the outer junction and the pH sensing portion is made with high temperature glass.
This purchase is including Side Arm Construction and BNC Connector

Ulasan Produk

Tidak ada ulasan