Hanna Instruments Refillable PEI Body pH Electrode

Sebelum PPN:
Rp6.399.900 - Rp8.599.900
Spesifikasi
AmplifierNo
Body Length/Overall Length (mm)120 / 175.5
Body MaterialPEI
Cable (m)coaxial; 1 (3.3')
Junction Type/Flow RateCeramic, single / 15-20 µL/h
Matching PinNo
Maximum Pressure (bar)0.1
Measurement RangepH: 0 to 13
Outer Diameter (mm)12
Tip / Shape (mm)Spheric (dia: 7.5)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI1332B is a PEI body, double junction pH electrode with a BNC connector. This electrode has a single ceramic junction in the outer reference cell and the pH sensing portion is made with general purpose glass, protected by an extension of the durable PEI body.
This purchase is including BNC Connector

Ulasan Produk

Tidak ada ulasan

Halaman Terkait