Hanna Instruments Refillable Glass Body pH Electrode

Sebelum PPN:
Rp9.999.900
Spesifikasi
AmplifierYes
Body MaterialGlass
Cable (m)5-pole; 1 (3.3')
Connector TypeQuick connect DIN
Junction Type/Flow RateCeramic, single / 15-20 µL/h
Matching PinNo
Maximum Pressure (bar)0.1
Measurement RangepH: 0 to 13
Recommended UseLaboratory general purpose
Reference Cell Typedouble, Ag/AgCl

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI11313 is a glass body, refillable, double junction pH electrode that has a built-in temperature sensor and connects to the meter with a quick connect DIN connector. This type of connector is proprietary to specific meters such as the HI98190.
This purchase is including Quick Connect DIN Connector

Ulasan Produk

Tidak ada ulasan