Hanna Instruments Professional Waterproof Portable pH/ORP Meter

Sebelum PPN:
Rp33.999.900
Spesifikasi
Accuracy (mV)+/-0.2
AutoendYes
Automatic Shut-offUser selectable: 5, 10, 30, 60 min or can be disabled
Battery Type/Life1.5V AA batteries (4) / approximately 200 hours of continuous use without backlight (50 hours with backlight)
Calibration Timeout ReminderYes
ConnectivityOpto-isolated USB with optional HI 92000 software and micro USB cable
Dimensions (mm)185x93x35.2 (7.3x3.6x1.4\")
Displaydot matrix LCD
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH 100% (IP67)
GLPYes
pH CalibrationUp to five point calibration, seven standard buffers available (1.68, 4.01, 6.86, 7.01, 9.18, 10.01, 12.45) + five custom buffers
pH ElectrodeHI12963 Titanium body, pH electrode with internal temperature sensor, Quick DIN connector and 1 m (3.3' cable)
pH Input Impedance (ohm)10¹²
pH Range-2.0 to 20.0 pH; -2.00 to 20.00 pH; -2.000 to 20.000 pH
pH Resolution0.1 pH; 0.01 pH; 0.001 pH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI98190 is a rugged, portable pH meter with the performance and features of a benchtop. This professional, waterproof meter complies with IP67 standards and measures pH, ORP and temperature. The HI98190 is supplied with all necessary accessories to perform a pH/temperature measurement packaged into a durable carrying case.

Ulasan Produk

Tidak ada ulasan