Hanna Instruments Professional Portable Yogurt pH Meter

Sebelum PPN:
Rp41.999.900
Spesifikasi
Accuracy (mV)+/-0.2
Battery Type/Life1.5V AA batteries (4) / approximately 200 hours of continuous use without backlight (50 hours with backlight)
ConnectivityOpto-isolated USB with optional HI 92000 software and micro USB cable
Dimensions (mm)185x93x35.2 (7.3x3.6x1.4\")
GLPYes
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH 100%
Logging Memory200 samples (100 pH and 100 mV range)
Resolution (mV)0.1
Temperature Accuracy (°C)+/-0.4 (+/-0.8 degree F) (excluding probe error)
Temperature CompensationManual or Automatic from -20.0 to 120.0 degree C (-4.0 to 248.0 degree F)
Temperature Range (°C)-20.0 to 120.0 (-4.0 to 248.0 degree F)
Temperature Resolution (°C)0.1 (0.1 degree F)
pH Accuracy+/-0.1; +/-0.002
pH CalibrationUp to five point calibration, seven standard buffers available (1.68, 4.01, 6.86, 7.01, 9.18, 10.01, 12.45) + five custom buffers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI98164 is a rugged, waterproof, Foodcare portable pH meter that measures pH and temperature using the specialized FC2133 yogurt pH electrode. This professional, waterproof meter complies with IP67 standards. The HI98164 is supplied with all necessary accessories to perform a pH/temperature measurement packaged into a durable thermoformed carrying case that holds the meters, probes and calibration buffers securely in place.

Ulasan Produk

Tidak ada ulasan