Hanna Instruments Professional Portable Milk pH Meter

Sebelum PPN:
Rp41.999.900
Spesifikasi
Accuracy (mV)+/-0.2
Automatic Shut-offUser selectable: 5, 10, 30, 60 min or can be disabled
Battery Type/Life1.5V AA batteries (4) / approximately 200 hours of continuous use without backlight (50 hours with backlight)
ConnectivityOpto-isolated USB with optional HI 92000 software and micro USB cable
Dimensions (mm)185x93x35.2 (7.3x3.6x1.4\")
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH 100%
GLPYes
IP ProtectionIP67
Logging Memory200 samples (100 pH and 100 mV range)
Range (mV)+/-2000
Resolution (mV)0.1
Temperature Accuracy (°C)+/-0.4 (+/-0.8 degree F) (excluding probe error)
Temperature CompensationManual or Automatic from -20.0 to 120.0 degree C (-4.0 to 248.0 degree F)
pH Resolution0.1 pH; 0.01 pH; 0.001 pH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI98162 is a rugged, waterproof, Foodcare portable pH meter that measures pH and temperature using the specialized FC1013 probe for milk products. This professional, waterproof meter complies with IP67 standards. The HI98162 is supplied with all necessary accessories to perform a pH/temperature measurement packaged into a durable thermoformed carrying case that holds the meters, probes and calibration buffers securely in place.

Ulasan Produk

Tidak ada ulasan