Hanna Instruments Portable Photometer

Sebelum PPN:
Rp44.999.900
Spesifikasi
Automatic Shut-offAfter 15 minutes of non use
Battery Type/Life1.5V AA batteries
Dimensions (mm)224x87x77 (8.8x3.4x3\")
DisplayLiquid Crystal Display (LCD)
Ordering InformationHI83730 is supplied with reagents for 10 tests, 4 (1mL) graduated syringes, scissors, cuvette cleaning cloth, 4 (1.5V) AA batteries, AC adapter, instruction manual, and a rigid carrying case.
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95% non-condensing
Peroxide in Oil Accuracy (meq O₂/kg)+/-0.5
Peroxide in Oil MethodAdaptation of EC 2568/91 method and following amendments
Peroxide in Oil Range (meq O₂/kg)0.0 to 25.0
Peroxide in Oil Resolution (meq O₂/kg)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI83730 Portable Photometer for the Determination of Peroxide Value in Oils combines accuracy and ease of use in an ergonomic, portable design. A user can accurately determine the peroxide value of olive oil within a 0.0 to 25.0 meq O2/kg range using the HI83730-20 ready made reagents.
This instrument is used to determine the Peroxide Value in Oils

Ulasan Produk

Tidak ada ulasan