Hanna Instruments Portable High Range EC/TDS Meter

Sebelum PPN:
Rp11.999.900
Spesifikasi
Automatic Shut-offUser selectable: after 8 min, 60 min or disabled
Battery Type/Life1.5V AAA (3) / approximately 500 hours of continuous use
Dimensions (mm)154x63x30 (6.1x2.5x1.2\")
EC Accuracy+/-2% FS
EC CalibrationAutomatic, single point at 12.88 mS/cm
EC Range (μS/cm)0 to 20
EC Resolution (μS/cm)0.01
EC to TDS Conversion FactorSelectable from 0.45 to 1.00 (CONV) in 0.01 increments
EC/TDS ProbeHI763063 with built-in temperature sensor, Quick connect DIN connector and 1 m cable (included)
EC/TDS Temperature Compensation (°C)Automatic, 0 to 60 (32 to 140 degree F)
TDS Range0.00 to 10.00 ppt (g/L)
TDS Resolution0.01 ppt (g/L)
Temperature Accuracy (°C)+/-0.5 /+/-1 degree F
Temperature Correction Coefficient (°C)Automatic, with b selectable from 0.0 to 2.4 %/ in 0.1 increments
Temperature Range (°C)‐5.0 to 105.0 / 23.0 to 221.0 degree F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI99301 is a rugged, portable EC/TDS and temperature meter housed in a case rated for IP67 conditions. It is supplied with a two-ring conductivity probe to allow for high range EC measurements from 0.00 to 20.00 mS/cm and TDS measurements from 0.00 to 10.00 ppt. All readings are adjusted with Automatic Temperature Compensation (ATC) and users are able to adjust the temperature correction coefficient and TDS factor for accurately compensated measurements.

Ulasan Produk

Tidak ada ulasan