Hanna Instruments Portable Galvanic Dissolved Oxygen Meter

Sebelum PPN:
Rp29.999.900 - Rp36.999.900
Spesifikasi
Altitude Compensation (m)0 to 4000 (resolution 100 m)
Battery Type/Life1.5V AAA (3) / approximately 1000 hours of continuous use without backlight
Dimensions (mm)185x72x36 (7.3x2.8x1.4\")
Dissolved Oxygen Accuracy+/-1% of reading
Dissolved Oxygen CalibrationManual, in saturated air
Dissolved Oxygen Range (ppm)0.00 to 50.00 (mg/L); 0.0 to 600.0% saturation
DO ProbeGalvanic DO probe, internal temperature sensor, DIN connector
Dissolved Oxygen Resolution (mg/L)0.1 (ppm); 1% saturation
Dissolved Oxygen Temperature Compensation (°C)Automatic from 0 to 50 (32 to 122 degree F)
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95% non-condensing
Weight (g)450 (15.9 oz.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ordering Information
Feature
This purchase is supplied with HI76409/4 probe with 4 m (13') cable, spare membranes (5), electrolyte solution (30 mL), batteries, screwdriver and instructions

Ulasan Produk

Tidak ada ulasan