Hanna Instruments Portable Dissolved Oxygen Meter

Sebelum PPN:
Rp29.999.900
Spesifikasi
Automatic Shut-offAfter approx. 8 minutes
Battery Type/Life1.5V AA (4) / approx. 500 hours of use
Dimensions (mm)196x80x60 (7.7x3.1x2.4\")
Dissolved Oxygen Accuracy+/-1.5% F.S.
Dissolved Oxygen CalibrationManual in 100%; Automatic in 0% DO
Dissolved Oxygen Measurement TypePolarographic
DO ProbeHI 76407 with 4 m (13') cable (included)
Dissolved Oxygen Range (mg/L)0.0 to 19.9 (ppm)
Dissolved Oxygen Resolution (mg/L)0.1 (ppm)
Dissolved Oxygen Temperature Compensation (°C)Automatic, 0 to 50 (32 to 122 degree F)
Weight (g)500 (1.1 lb.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI9142 is a rugged, portable, waterproof dissolved oxygen (DO) meter designed to provide reliable measurements under harsh environmental conditions. The meter features manual calibration and an auto-off function. The HI9142 is supplied complete with polarographic probe, PTFE membrane caps, electrolyte fill solution, protective shield, and rugged carrying case.

Ulasan Produk

Tidak ada ulasan