Hanna Instruments Photometer

Sebelum PPN:
Rp32.999.900 - Rp44.999.900
Spesifikasi
Automatic Shut-offAuto-off after 15 minutes of non-use
Battery Type/Life1.5V AA batteries
DisplayLiquid Crystal Display (LCD)
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95% non-condensing
Photometer/Colorimeter Light DetectorSilicon photocell
Power Supply (V)4 (1.5V) AA batteries or 12DC adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI83746 Photometer for Reducing Sugars in Wine combines accuracy and ease of use in an ergonomic, portable design. A user can accurately determine the concentration of reducing sugars in wine within a 0.00 to 50.0 g/L (ppt) range using the HI83746-20 ready made reagents.
This instrument is used to measure reducing sugars in wine

Ulasan Produk

Tidak ada ulasan