Hanna Instruments pH/ORP/Temperature Combo Tester

Sebelum PPN:
Rp11.999.900
Spesifikasi
Automatic Shut-offAfter 8 minutes non-use
Battery Type/Life1.5V (4) / approximately 250 hours of continuous use
Dimensions (mm)163x40x26 (6.4x1.6x1.0\")
Ordering InformationHI98121 (ORP/pH) is supplied with HI73127 pH electrode, HI73128 electrode removal tool, batteries and instructions.
ORP Accuracy (mV)+/-2
Environment Temperature (°C)-5 to 50 (23 to 122 degree F); RH max 100%
ORP Electrodefixed ORP sensor
ORP Range (mV)+/-1000
ORP Resolution (mV)1
Temperature Accuracy (°C)+/-0.5 /+/-1 degree F
Temperature Range (°C)-5.0 to 60.0 / 23.0 to 140.0 degree F
Temperature Resolution (°C)0.1 / 0.1 degree F
Weight (g)100 (3.5 oz.)
pH Accuracy+/-0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI98121 is a waterproof pH, ORP and temperature meter. The housing of this tester has been completely sealed against humidity and is designed to float. Electrode replacement with the stainless steel round connector means there are no pins to bend or break during replacement. When the cloth junction becomes clogged and response time is sluggish, simply pull out 3 mm (1/8”) to clear the clogging which will improve response time and stability. The exposed stainless steel temperature sensor on these models facilitates faster and more accurate temperature measurement.

Ulasan Produk

Tidak ada ulasan