Hanna Instruments pH and mV precision simulator with LCD

Sebelum PPN:
Rp15.999.900
Spesifikasi
Accuracy (mV)+/-1
Battery Type/Life9V / approximately 100 hours of use
Dimensions (mm)180x83x40 (7.1x3.3x1.6\")
Ordering InformationHI931001 is supplied with HI7858/1 BNC/BNC coaxial cable.
pH Accuracy+/-0.01
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95% non-condensing
Range (mV)-1000 to 1000
pH Range0 to 14
pH Resolution+/-0.01
pH Temperature CompensationAll output values simulated at 25 degree C (77 degree F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI931001 is a portable pH/mV simulators designed specifically for testing and calibrating pH and mV (ORP) meters. It's a great tool to make sure that your pH/mV meter is showing accurate results.

Ulasan Produk

Tidak ada ulasan