Hanna Instruments Penetration Extended Length K-Type Thermocouple Probe with Handle

Sebelum PPN:
Rp4.899.900
Spesifikasi
ApplicationMeat, Rubber, Semi-Solid Products
Cable Length (m)1 (3.3')
Probe Dimensions (mm)L 310 (12.2\"); D 5 (0.2\")
Probe MaterialStainless Steel
Response Time (90% of final value)15 seconds
Maximum Temperature (°C)900 (1650 degree F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI766CL is an extended length penetration K-type thermocouple probe with a handle designed for use with a thermocouple thermometer. A green cable extends 1 m (3.3') from the handle to the thermocouple connector with the meter. The 310 mm length of the probe helps in the measurement of hard to reach samples; the sharp, pointed tip allows users to obtain highly accurate temperature readings of semi-solids and high-temperature samples.

Ulasan Produk

Tidak ada ulasan