Hanna Instruments PEI Body pH Electrode

Sebelum PPN:
Rp9.999.900
Spesifikasi
AmplifierNo
Body Length/Overall Length (mm)120 / 175.5
Body MaterialPEI
Cable (m)coaxial; 1 (3.3')
Connector TypeBNC
Junction Type/Flow RateCeramic, single / 15-20 µL/h
Matching PinNo
Maximum Pressure (bar)0.1
Measurement RangepH: 0 to 14
Outer Diameter (mm)12
Tip / Shape (mm)Spheric (dia: 7.5)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI1343B is a PEI body, single junction pH electrode with a BNC connector. This electrode has a single ceramic junction in the outer reference cell and the spherical pH sensing portion is made with high temperature glass.
This purchase is including Calomel References and BNC Connector

Ulasan Produk

Tidak ada ulasan