Hanna Instruments ORP/Temperature Tester

Sebelum PPN:
Rp8.199.900 - Rp8.999.900
Spesifikasi
ORP Resolution (mV)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI98120 is a waterproof ORP and temperature handheld meter. The housing of this tester is completely sealed to protect against the intrusion of water and is also designed to float if accidentally dropped into a body of water. The HI73120 replaceable ORP electrode is a cartridge design with the stainless steel round connector. With this type of design there are no pins that can bend or break during replacement. The ORP electrode also hase has an extendable cloth junction. This type of junction allows for the renewal of the junction by simply pulling out 3 mm (1/8”) to clear any clogging which improves measurement response time and stability. The exposed stainless steel temperature probe on this meter facilitates a faster, accurate temperature measurement.

Ulasan Produk

Tidak ada ulasan