Hanna Instruments ORP Mini Controller

Sebelum PPN:
Rp10.999.900
Spesifikasi
Dimensions (mm)83x53x99 (3.3x2.1x3.9\")
Dosing TerminalsReducing or oxidizing, selectable on the back panel, contact open=reductant dosage=relay ON if measurement > setpoint, contact closed=oxidant dosage=relay ON if measurement < setpoint
mV (ORP) CalibrationManual, with CAL trimmer
mV (ORP) Dosing RelayMaximum 2A (fuse protected), 250 Vac, 30 VDC
mV (ORP) Dosing Set PointAdjustable from 0 to 199.9 mg/L (ppm)
Ordering InformationBL983315-1 (115/230 VAC) and BL983315-0 (12 VDC) are supplied with mounting brackets, transparent cover and instruction manual.
ORP Accuracy (mV)+/-2% f.s.
ORP Range (mV)0.0 to 199.9 ppm (mg/L)
ORP Resolution (mV)0.1 ppm (mg/L)
Over Dosing ControlAdjustable, typically from 5 to approximately 30 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BL982411 is a compact, easy to handle, efficient, ORP process controller designed for applications where space or cost is important. The device may be used with any ORP electrode with a standard BNC connector. It's adjustable dosing relay may be configured to dose above or below a user programmable mV setpoint. Users may choose from automatic or manual dosing modes allowing for easy maintenance and troubleshooting.

Ulasan Produk

Tidak ada ulasan