Hanna Instruments Nitrate Half-Cell Ion Selective Electrode

Sebelum PPN:
Rp50.999.900
Spesifikasi
Body Length/Overall Length (mm)120
Body MaterialEpoxy, PVC
Cable (m)coaxial; 1 (3.3')
Connector TypeBNC
DescriptionPolymer Membrane; Half-Cell
NotesApproximate Slope -56 mV
Optimum pH RangepH 2 to 12
Outer Diameter (mm)12
Temperature Range (°C)0 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI4013 is a liquid membrane, half-cell ion selective electrode (ISE) for the determination of nitrate (NO3-) in solution. The PVC membrane comprised with organic ion exchanger produces a potential change due to the nitrate ion exchange between the organic polymer membrane and the sample. The internal sensing elements are housed within a durable epoxy body.

Ulasan Produk

Tidak ada ulasan