Hanna Instruments Multiparameter Probe with Autonomous Logging Capability

Sebelum PPN:
Rp99.999.900
Spesifikasi
Cable SpecificationsMultistrand-multiconductor shielded cable with internal strength member rated for 68 kg (150 lb.) intermittent use.
IP ProtectionIP68
Maximum Depth (m)20 (66')
Probe Dimensions (mm)442 (17.4\")
Probe Weight (g)775 (27.3 oz.)
Operating Temperature (°C)-5 to 55
Wetted MaterialsBody: ABS, O-rings: EPDM, Shield: ABS / 316 SS, Temperature Probe: 316 SS, Threads: Nylon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI7629829 is a multiparameter pH/ISE/EC/DO/Turbidity/Temperature autonomously logging probe for use with the HI9829 portable meter. Sensors are automatically recognized by the probe and meter when connected. Sensor replacement is quick and easy with field replaceable, screw type connectors that are color-coded for easy sensor identification. The probe features a multistrand-multiconductor shielded cable with 4m, 10m, and 20m lengths available. It's rugged, waterproof design makes it ideal for field use.
Multiparameter to measure pH/ISE/EC/DO/Turbidity

Ulasan Produk

Tidak ada ulasan