Hanna Instruments Multiparameter (pH/EC/DO) Probe

Sebelum PPN:
Rp59.999.900
Spesifikasi
Cable SpecificationsMultistrand-multiconductor shielded cable with internal strength member rated for 68 kg (150 lb.) intermittent use.
IP ProtectionIP68
Maximum Depth (m)20 (66')
Probe Dimensions (mm)342 (13.5\"); 46 (1.8\") diameter
Probe Weight (g)570 (20.1 oz.)
Operating Temperature (°C)-5 to 55
Wetted MaterialsBody: ABS, O-rings: EPDM, Shield: ABS / 316 SS, Temperature Probe: 316 SS, Threads: Nylon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI7698194 is a multiparameter pH/EC/DO/Temperature probe for use with the HI98194 portable meter. It features a quick connect that makes a waterproof connection with the meter. Sensors are automatically recognized by the probe and meter when connected. Sensor replacement is quick and easy with field replaceable, screw type connectors that are color-coded for easy sensor identification. The probe features a multistrand-multiconductor shielded cable with 4m, 10m, 20m, and 40m lengths available. It's rugged, waterproof design makes it ideal for field use.
for HI98194

Ulasan Produk

Tidak ada ulasan