Hanna Instruments Marine Nitrite Ultra Low Range Checker

Sebelum PPN:
Rp3.199.900
Spesifikasi
Automatic Shut-offAfter two minutes of non-use
Battery Type/Life(1) 1.5V AAA
Dimensions (mm)81.5x61x37.5 (3.2\"x2.4\"x1.5\")
Nitrite Accuracy (ppb)+/-10 +/-4% of reading
Nitrite MethodAdaptation of the EPA Diazotization method 354.1.
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95% non-condensing
Nitrite Range (ppb)0 to 200
Nitrite Resolution (ppb)1
Ordering InformationHI764 Checker is supplied with (2) sample cuvettes with caps, nitrite ULR reagent starter kit for 6 tests (6 powder reagent packets), battery, instructions and Quick start guide.
Photometer/Colorimeter Light DetectorSilicon photocell

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hanna Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits are not very accurate and only give 5 to 10 points resolution while professional instrumentation can cost hundreds of dollars and can be time-consuming to calibrate and maintain. The Checker is both accurate and affordable.

Ulasan Produk

Tidak ada ulasan