Hanna Instruments Marine Calcium Checker

Sebelum PPN:
Rp3.199.900
Spesifikasi
Automatic Shut-offAfter ten minutes of non-use
Battery Type/Life(1) 1.5V AAA
Calcium Accuracy+/-6% of reading
Calcium MethodAdaptation of the Zincon method.
Calcium Range (ppm)200 to 600
Calcium Resolution (ppm)1
Dimensions (mm)81.5x61x37.5 (3.2\"x2.4\"x1.5\")
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95% non-condensing
Ordering InformationHI758 Calcium Checker is supplied with (2) sample cuvettes with caps, calcium reagent starter kit for 25 tests, dropper,1 ml syringe with tip, 100 microliter pipette with tips, plastic pipette, battery, instructions and Quick start guide.
Photometer/Colorimeter Light DetectorSilicon photocell

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hanna Marine Calcium Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine absorbance and ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Marine Calcium Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.

Ulasan Produk

Tidak ada ulasan