Hanna Instruments Marine Alkalinity (dKH) Checker HC

Sebelum PPN:
Rp3.199.900
Spesifikasi
Automatic Shut-offAfter ten minutes of non-use
Battery Type/Life(1) 1.5V AAA
Dimensions (mm)86.0 x61.0 x37.5 (3.4\"x2.4\"x1.5\")
Ordering InformationHI772 Checker is supplied with (2) sample cuvettes with caps, alkalinity reagent starter kit for 25 tests (1 bottle of alkalinity reagent), (1) 1 ml syringe and tip, ­­­ battery, instructions, and Quick start guide.
Photometer/Colorimeter Light DetectorSilicon photocell
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95% non-condensing
Photometer/Colorimeter Light Source (nm)LED @ 610
Seawater Alkalinity Accuracy (dKH)+/-0.3 +/-5% of reading
Seawater Alkalinity MethodColorimetric method
Seawater Alkalinity Range (dKH)0.0 to 20.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hanna Marine Alkalinity (dKH) Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine absorbance and ion concentration. This level of instrumentation also offers greater resolution and accuracy, but can cost hundreds of dollars. The Hanna Marine Alkalinity Checker measures alkalinity in dKH units, using a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.

Ulasan Produk

Tidak ada ulasan