Hanna Instruments Leather and Paper pH Portable Meter

Sebelum PPN:
Rp30.999.900
Spesifikasi
Accuracy (mV)+/-1 (pH-mV)
Automatic Shut-offUser selectable: after 8 min, 60 min or disabled
Battery Type/Life1.5V (3) AAA / approximately 1400 hours of continuous use
Dimensions (mm)154x63x30 (6.1x2.5x1.2\")
IP ProtectionIP67
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 100%
Range (mV)+/-825 (pH‐mV)
Resolution (mV)1 (pH‐mV)
Temperature Accuracy (°C)+/-0.5 (up to 60); +/-1.0 (outside) / +/-1 degree F (up to 140 degree F); +/-2.0 degree F (outside)
Temperature Range (°C)-5.0 to 105.0 / 23.0 to 221.0 degree F
Temperature Resolution (°C)0.1 / 0.1 degree F
pH Accuracy+/-0.02
pH CAL Check (electrode diagnostics)Probe condition indicator
pH CalibrationAutomatic, at one or two points with two sets of buffers (standard 4.01, 7.01,10.01 or NIST 4.01, 6.86, 9.18)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hanna Instruments HI99171 is a durable, waterproof, and portable pH and temperature meter designed specifically for leather and paper analysis. Automatic calibration is performed at one or two points with two sets of buffers. All calibration and measurement readings are automatically compensated for temperature variations.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait