Hanna Instruments Lead/Sulfate Half-Cell Ion-Selective Electrode

Sebelum PPN:
Rp52.999.900
Spesifikasi
Body Length/Overall Length (mm)120
Body MaterialEpoxy
Cable (m)coaxial; 1 (3.3')
Connector TypeBNC
DescriptionSolid State; Half-Cell
NotesApproximate Slope +27 mV
Optimum pH RangepH 4 to 7
Outer Diameter (mm)12
Temperature Range (°C)0 to 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI4012 is a solid state, half-cell ion selective electrode (ISE) for the determination of lead (Pb2+) in solution and indicator for sulfate in titrations. The lead sulfide sensing pellet produces a potential change due to the ion exchange between the inorganic pellet membrane and the sample. The internal sensing elements are housed within a durable epoxy body.

Ulasan Produk

Tidak ada ulasan