Hanna Instruments Laboratory-Grade Polarographic DO Probe with Built-In Temperature Sensor

Sebelum PPN:
Rp27.999.900
Spesifikasi
Body MaterialPEI
Cable (m)1 (3.3')
Connector TypeDIN
DescriptionPolarographic
Temperature SensorYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI76483 Clark-Type Polarographic probe measures a wide range of dissolved oxygen from 0.0 to 600% saturation and 0.00 to 90.00 mg/L (ppm). The HI76483 has a slim design measuring only 12 mm in diameter and has a built-in thermistor temperature sensor that compensates for temperature variations from 0 to 50°C.The HI76483 is a spare DO probe for use with the HI5421 Laboratory Research Grade Benchtop Dissolved Oxygen and BOD Meter.

Ulasan Produk

Tidak ada ulasan