Hanna Instruments In-line Conductivity Probe with Pt100 Sensor

Sebelum PPN:
Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI7639 is In-Line Conductivity probe for conductivity measurement in various industrial applications. This probe has inbuilt pt100 temperature sensor for automatic temperature compensation. This probe is based on four ring technology and it is made up of platinum rings.

- Four-ring probes measure conductivity with platinum sensors.
- Built-in temperature sensor for Automatic Temperature Compensation.
- PEI body
This purchase is including cable 3m
Feature
Advantage of Four Ring Conductivity Probe
Three types of conductivity probes are manufactured by Hanna, amperometric (2 Ring), potentionmetric (Four Ring) and Inductive (Electrodeless or Toroidal conductivity probe). Four electrode conductivity (four-ring conductivity) utilizes a potentionmetric approach to make the measurement; an alternating current is applied to the outer two "drive" electrodes to induce a current in the solution. The voltage is measured between the inner pair of electrodes in solution. The voltage is proportional the conductivity This technology extends the linear range of measurement over three decades. Electrodes are made of graphite, stainless steel or Platinum. Polarization effects are reduced. The universally acclaimed four-ring method provides an exceptionally stable measurement over a wider range.
- These probes do not suffer polarization
- No need of frequent calibration or cell changes.
- More Stability

Ulasan Produk

Tidak ada ulasan