Hanna Instruments HALO PVDF Body Foodcare pH Electrode with Bluetooth

Sebelum PPN:
Rp12.999.900
Spesifikasi
AmplifierYes
Battery Type/LifeCR2032 3V lithium ion / approximately 500 hours
Body Length/Overall Length (mm)70 / 134
Body MaterialPVDF
Calibration Buffers (pH)1.68, 4.01, 6.86, 7.01, 9.18, 10.01, 12.45
Accuracy'+/-0.005 pH / +/-0.3 mV at 25°C/77°F
Calibration PointsUp to five points with seven standard buffers
Compatibility/System RequirementsAndroid: Compatible with most devices equipped with Bluetooth Smart Technology (Bluetooth 4.0) and running Android 4.3 or later., iOS: Compatible with iPad (3rd generation or newer), iPhone (4S or newer), iPod Touch (5th generation or newer)
Connector TypeBluetooth Smart (Bluetooth 4.0), 10 m (33') range
Download InformationHanna Lab App is available free from the Play Store or App Store
Ordering InformationFC2022 (HALO) is supplied with storage solution, cleaning solution, pH 7.01 buffer solution, pH 4.01 buffer solution, battery, quality certificate and instruction sheet.
Outer Diameter (mm)6
Range-2.000 to 16.000 pH / +/-800 mV / -20.0 to 120.0 degree C *(will be reduced to actual probe/sensor limits)
Recommended UseDairy, meat, milk, semi-solid foods, yogurt
Reference Cell Typesingle, Ag/AgCl

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The FC2022 HALO is a Bluetooth Smart (Bluetooth 4.0) Foodcare pH and temperature electrode composed of chemically resistant PVDF material.

Ulasan Produk

Tidak ada ulasan