Hanna Instruments HALO Bluetooth pH Electrode for Wine

Sebelum PPN:
Rp14.999.900
Spesifikasi
AmplifierYes
Battery Type/LifeCR2032 3V lithium ion / approximately 500 hours
Body Length/Overall Length (mm)120 / 195
Body MaterialGlass
Calibration Buffers (pH)1.68, 3.00, 6.86, 7.01, 9.18, 10.01, 12.45
Accuracy'+/-0.005 pH / +/-0.3 mV at 25°C/77°F
Calibration PointsUp to five points with seven standard buffers
Compatibility/System RequirementsAndroid: Compatible with most devices equipped with Bluetooth Smart Technology (Bluetooth 4.0) and running Android 4.3 or later., iOS: Compatible with iPad (3rd generation or newer), iPhone (4S or newer), iPod Touch (5th generation or newer)
Connector TypeBluetooth Smart (Bluetooth 4.0), 10 m (33') range
Download InformationHanna Lab App is available free from the Play Store or App Store
Outer Diameter (mm)12
Range-2.000 to 16.000 pH / +/-800 mV / -20.0 to 120.0 degree C *(will be reduced to actual probe/sensor limits)
Recommended UseJuice, must, samples with suspended solids, wine
Reference Cell Typedouble, Ag/AgCl
Refill Electrolyte3.5M KCl

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI10482 HALO is a Bluetooth Smart (Bluetooth 4.0) pH and temperature electrode with Hanna's Clogging Prevention System (CPS).

Ulasan Produk

Tidak ada ulasan