Hanna Instruments General Purpose K-Type Thermocouple Probe with Handle (Pendeteksi Suhu)

Sebelum PPN:
Rp4.299.900
Spesifikasi
ApplicationAir, Gases, Liquid
Cable Length (m)1 (3.3')
Probe Dimensions (mm)L 120 (4.7\"); D 3 (0.12\")
Probe MaterialStainless Steel
Response Time (90% of final value)6 seconds
Maximum Temperature (°C)900 (1650 degree F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI766E1 is a general purpose, penetration K-type thermocouple probe with a handle designed for use with a thermocouple thermometer. A cable extends 1 m (3.3') from the handle to the thermocouple connector with the meter. The round, pointed tip of the probe allows users to obtain highly accurate temperature readings of a wide variety of liquid, air, and gas samples.

Ulasan Produk

Tidak ada ulasan