Hanna Instruments Foodcare pH Half-Cell Electrode

Sebelum PPN:
Rp8.499.900
Spesifikasi
Body Length/Overall Length (mm)120 / 163.5
Body MaterialGlass
Cable (m)coaxial
Connector TypeBNC
Measurement RangepH: 0 to 12
Outer Diameter (mm)12
Recommended UseDairy, sauces, slurries
Temperature Operating Range (°C)-5 to 100 (23 to 212 degree F)
Tip / Shape (mm)Spheric (dia: 9.5)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The FC260B is a glass body pH half-cell electrode with a BNC connector. A reference half-cell must be used in addition to the FC260B in order to obtain pH measurements.
This purchase is including BNC Connector

Ulasan Produk

Tidak ada ulasan