Hanna Instruments Fluoride Low-Range Checker

Sebelum PPN:
Rp3.199.900
Spesifikasi
Automatic Shut-offAfter ten minutes of non-use
Battery Type/Life(1) 1.5V AAA
Dimensions (mm)81.5x61x37.5 (3.2\"x2.4\"x1.5\")
Fluoride Accuracy (ppm)+/-0.10 +/-5% of reading
Fluoride MethodAdaptation of the Standard Methods for the Examination of Water and Wastewater, 18th edition, SPADNS method.
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95% non-condensing
Fluoride Range (ppm)0 to 2
Fluoride Resolution (ppm)0.01
Ordering InformationHI729 Checker is supplied with (2) sample cuvettes with caps, fluoride LR reagent starter kit for 5 tests (1 bottle of fluoride LR reagent, 30 mL), (1) 1 mL syringe with tip, battery, instructions and Quick start guide.
Photometer/Colorimeter Light DetectorSilicon photocell

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With our low-range fluoride colorimeter you achieve more precise technology than your standard chemical test kit. You won't have to struggle to determine colors visually, our handheld colorimeter eliminates the hassle of matching to a color chart by providing a direct digital fluoride result.

Ulasan Produk

Tidak ada ulasan