Hanna Instruments Fluoride High-Range Checker

Sebelum PPN:
Rp3.199.900
Spesifikasi
Automatic Shut-offAfter ten minutes of non-use
Battery Type/Life(1) 1.5V AAA
Dimensions (mm)81.5x61x37.5 (3.2\"x2.4\"x1.5\")
Fluoride Accuracy (ppm)+/-0.5 +/- 5% of reading
Fluoride MethodAdaptation of the Standard Methods for the Examination of Water and Wastewater, 18th edition, SPADNS method.
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95% non-condensing
Fluoride Range (ppm)0.0 to 20.0
Fluoride Resolution (ppm)0.1
Ordering InformationHI739 Checker is supplied with (2) sample cuvettes with caps, fluoride HR reagent starter kit for 15 tests (1 bottle of fluoride HR reagent A, 1 bottle of fluoride HR reagent B), (2) 1 mL syringe with tip, pipette, battery, and instructions.
Photometer/Colorimeter Light DetectorSilicon photocell

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hanna Fluoride High-Range Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Fluoride High-Range Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.

Ulasan Produk

Tidak ada ulasan