Hanna Instruments Fluoride Half-Cell Ion Selective Electrode

Sebelum PPN:
Rp34.999.900
Spesifikasi
Body Length/Overall Length (mm)Overall: 120
Body MaterialEpoxy
Cable (m)coaxial; 1 (3.3')
Connector TypeBNC
DescriptionSolid State; Half-Cell Ise
NotesApproximate Slope: -56
Optimum pH RangepH 5 to 8
Outer Diameter (mm)12
Temperature Range (°C)0 to 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The FC301B is a solid state, half-cell ion selective electrode (ISE) for the determination of fluoride (F-) in solution. The lanthanum fluoride crystal membrane produces a potential change due to the fluoride ion exchange between the membrane and the sample. The internal sensing elements are housed within a durable epoxy body. The FC301B is ideal for a variety of applications in drinking water treatment, environmental monitoring, and plating baths.

Ulasan Produk

Tidak ada ulasan